Shop All Electrical Box Covers
Killark
Electrical Box Cover, 3 Gang, Rectangular, Aluminum, Copper Free
Mfr # 3FD
Zoro # G1100972
product price: $132.99
/ea
Sold in multiples of 6 for $797.94
Free Shipping & Returns
$797.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Shape Rectangular
- Width 1 in
- Length 7 in
- Material Aluminum, Copper Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # 3FD
- Zoro # G1100972
- UPC # 783936150581
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 1 in |
Length | 7 in |
Height | 6 in |
Size | 7 in x 1 in x 6 in |
Each - Width | 1.000 in |
Dimensions | 7 in x 1 in x 6 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 3 |
Shape | Rectangular |
Material | Aluminum, Copper Free |
Color | Gray |
Finish | Powder Epoxy Paint |
Application | Accommodates wiring devices and provides opening to splice, tap, or pull conductors. Provide access to conductors for maintenance and future system changes. |
Number of Outlet | 3 |
Special Features | Internal grounding screw. Three gang style. Suitable for use in wet locations when used with gasket covers. For use with FS-style covers (see pages F40-F42). |
Finish Type | Powder Epoxy Paint |
Type | Device Box |
Number Of Outlets | 3 |
Package Net Weight | 2.66 |
Series | F |
Carton Quantity | 6 |
Description
Device Box,3 Gang,Deep,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Locking Receptacle 3P 4W 250VAC BK (HBL7410BG)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1AAA-R63/C)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (BRY5362I)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 4A, 600V AC, Non-Indicating (ATDR4)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (1FAC)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (2FT)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (2FA)
- KILLARK Electrical Box Cover, 1 Gang, Aluminum, Copper Free, Toggle Switch (FSTG)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (FCL-GF)
- KILLARK Electrical Box Cover, 2 Gang, Rectangular, Iron (2FSD-2M)
- RACO Electrical Box Cover, 1 Gang, Square, Steel, Raised (8771)
- Killark Electrical Box Covers