Shop All Electrical Box Covers
Killark
Electrical Box Cover, 2 Gang, Rectangular, Iron
Mfr # 2FSD-1M
Zoro # G1100887
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Rectangular
- Length 9 in
- Width 5 in
- Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # 2FSD-1M
- Zoro # G1100887
- UPC # 783936048383
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Length | 9 in |
Width | 5 in |
Height | 3 in |
Size | 9 in x 5 in x 3 in |
Dimensions | 9 in x 5 in x 3 in |
Hub Size | 1/2 |
Each - Width | 5.000 in |
Description
Device Box,2 Gang,Deep,Iron,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (QO612L100RB)
- RACO Electrical Box, 66.7 cu in, Outlet Box, Steel, Square (260H)
- TY-RAP 6" L Mountable Hook-&-Loop Cable Tie BK PK 10 (FOS150-50-0)
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004NK)
- KILLARK Electrical Box Cover, 1 Gang, Aluminum, Copper Free, Toggle Switch (FSTG)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (FST)
- KILLARK Weatherproof Cover, 1 Gang, Iron, Blank (FSBCM)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (FCLT)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), GFI (FCLA)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (1FAC)
- RACO Electrical Box Cover, 2 Gang, Square, 857, GFCI (857)
- Killark Electrical Box Covers