Shop All Electrical Box Covers
Killark
Electrical Box Cover, 2 Gang, Rectangular, Aluminum, Copper Free
Mfr # 2FS
Zoro # G1100808
product price: $66.35
/ea
Sold in multiples of 8 for $530.80
$530.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Rectangular
- Width 1 in
- Length 7 in
- Material Aluminum, Copper Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # 2FS
- Zoro # G1100808
- UPC # 783936192024
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Width | 1 in |
Length | 7 in |
Height | 4 in |
Each - Width | 1.000 in |
Dimensions | 7 in x 1 in x 4 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Rectangular |
Material | Aluminum, Copper Free |
Color | Gray |
Finish | Powder Epoxy Paint |
Application | Accommodates wiring devices and provides opening to splice, tap, or pull conductors. Provide access to conductors for maintenance and future system changes. |
Type | Device Box |
Finish Type | Powder Epoxy Paint |
Package Net Weight | 1.73 |
Series | F |
Carton Quantity | 8 |
Number Of Outlets | 2 |
Description
Device Box,2 Gang,Blank,Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT ERICO Pointed End Ground Rod, 5/8 in Dia, 8 ft L, Copper Bonded Steel (615880)
- TRIPP LITE Open Frame Cabinet, 3.03 in H, 20.28 in W (SRWO8U22)
- IFM Photoelectric Sensor, Rectangl, Reflective (O5P502)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL5362STBK)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (FCL-GF)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Blank (2FB)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), GFI (FCLA)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (1FAC)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (FCLT)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (1FTC)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Toggle (PTC100WH)
- Killark Electrical Box Covers