Shop All Electrical Box Covers
Killark
Electrical Box Cover, 1 Gang, Aluminum, Copper Free, Toggle Switch
Mfr # FSTG
Zoro # G1101882
product price: $14.25
/ea
Sold in multiples of 10 for $142.50
$142.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type Toggle Switch
- Width 3 in
- Length 1 in
- Material Aluminum, Copper Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FSTG
- Zoro # G1101882
- UPC # 783936190709
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Width | 3 in |
Length | 1 in |
Height | 3 in |
Size | 1 in x 3 in x 3 in |
Each - Width | 3.000 in |
Dimensions | 1 in x 3 in x 3 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | Toggle Switch |
Material | Aluminum, Copper Free |
Color | Gray |
Application | For standard and hostile locations. |
Finish | Powder Epoxy Paint |
Carton Quantity | 10 |
Package Net Weight | 0.25 |
Special Features | Cast metallic covers with electrostatically applied powder coating. |
Series | F |
Hub Pattern | FST |
Finish Type | Powder Epoxy Paint |
Type | Device Box Cover With Gasket |
Description
Outlet Boxes,FD,FS,SF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC External rotary handle, TeSys GS, red handle, front mounting, 2 positions I-O, NEMA 3R, for GS 30A Compact UL (GS2AH120)
- HONEYWELL Heavy Duty Limit Switch, Plunger, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (LSC1A)
- MACROMATIC Time Delay Relay, 12VDC, 10A, DPDT, 0.6 sec. (TR-51626-08)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (8501RS14V20)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (2FAC)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Blank (1FB)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Blank (2FB)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (1FT)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (FCL-GF)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (1FAC)
- BELL OUTDOOR Electrical Box Cover, Round, 1 Gang, Round, Die-Cast Aluminum, Lampholder and Cluster (5193-1)
- Killark Electrical Box Covers