Shop All Electrical Boxes
Killark
Electrical Box, 50 cu in, FDC Box, 1 Gang, Aluminum
Mfr # FDC-1
Zoro # G5070689
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Capacity 50 cu in
- Number of Inlets 2
- Length 4.62 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FDC-1
- Zoro # G5070689
- UPC # 783936150079
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Length | 4.62 in |
Width | 4.62 in |
Depth | 2.93 in |
Hub Size | 1/2 in |
Height | 3 in |
Conduit Size | 1/2 in |
Dimensions | 1 in x 1 in x 3 in |
Size | 1 in x 1 in x 3 in |
Each - Width | 1.000 in |
Description
Device Box, Number of Gangs 1, Number of Inlets 2, Length 4.62 in, Width 4.62 in, Depth 2.93 in, Hub Size 1/2 in, Color Gray, Bracket Type Lugs, Box Type FDC, Capacity 50 cu in, Description/Special Features Internal Grounding Screw, Tapered Threads, Material Aluminum, Mounting Holes O.C. (In.) 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, SPDT, 3 Connections (2LNE4)
- FESTO Mounting Kit SMB-1 (SMB-1)
- HAMMOND Type 3R Wiring Trough, 12x12x48, Steel/Galv (C3RWT1248G)
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 12, 13 IP 66 (GKEA01L)
- KILLARK Electrical Box, 17 cu in, Outlet Box, 1 Gang, Aluminum, Round (VLJSX-2)
- KILLARK Electrical Box, 28 cu in, FDCC Box, 1 Gang, Aluminum, Rectangular (FDCC-2)
- KILLARK Electrical Box, 32 cu in, FSC Box, 2 Gang, Malleable Iron, Rectangular (2FSC-1M)
- KILLARK Electrical Box, 47 cu in, FD Box, 1 Gang, Aluminum, Rectangular (FD-3)
- KILLARK Electrical Box, 32 cu in, FSC Box, 1 Gang, Malleable Iron, Rectangular (FSC-3M)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSS, 1 Gang, Iron (FSS-2M)
- RACO Electrical Box, 16.5 cu in, Wall Box, 1 Gang, Steel, Rectangular (8670)
- Killark Electrical Boxes