Shop All Electrical Boxes
Killark
Electrical Box, 47 cu in, FD Box, 2 Gang, Aluminum, Rectangular
Mfr # 2FD-1
Zoro # G5070576
$48.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 47 cu in
- Box Type FD Box
- Number of Gangs 2
- Material Aluminum
- Length 4.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # 2FD-1
- Zoro # G5070576
- UPC # 783936150048
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Length | 4.62 in |
Hub Size | 1/2 |
Width | 4.56 in |
Depth | 2.93 in |
Height | 4 in |
Conduit Size | 1/2 in |
Each - Width | 6.000 in |
Size | 7.5 in x 6 in x 4 in |
Dimensions | 7.5 in x 6 in x 4 in |
Description
Device Box, Number of Gangs 2, Number of Inlets 1, Length 4.62 in, Width 4.56 in, Depth 2.93 in, Hub Size 1/2 in, Color Gray, Box Type FD, Capacity 47 cu in, Description/Special Features Internal Grounding Screw, Tapered Threads, Material Aluminum, Mounting Holes O.C. (In.) 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Switch W/Lite Sp 15A Wht (05226-0WS)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, Ivory (P33I)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364FB0)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (WKT-S18FG-TA)
- KILLARK Electrical Box, 18 cu in, FSX Device Box, 1 Gang, Malleable Iron, Rectangular (FSX-2M)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Aluminum, Rectangular (FSC-2)
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-1)
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-4)
- KILLARK Electrical Box, 50 cu in, FDC Box, 1 Gang, Malleable Iron, Rectangular (FDC-3M)
- KILLARK Electrical Box, 18 cu in, FSX Box, 1 Gang, Malleable Iron, Rectangular (FSX-1M)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (528)
- Killark Electrical Boxes