Shop All Electrical Boxes
Killark
Electrical Box, 32 cu in, FSC Box, 2 Gang, Aluminum, Rectangular
Mfr # 2FSC-1
Zoro # G5070558
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 cu in
- Box Type FSC Box
- Number of Gangs 2
- Material Aluminum
- Length 4.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # 2FSC-1
- Zoro # G5070558
- UPC # 783936190204
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Length | 4.62 in |
Width | 4.56 in |
Hub Size | 1/2 |
Depth | 2 in |
Height | 2 in |
Conduit Size | 1/2 in |
Dimensions | 1 in x 1 in x 2 in |
Size | 1 in x 1 in x 2 in |
Each - Width | 1.000 in |
Description
Device Box, Number of Gangs 2, Number of Inlets 2, Length 4.62 in, Width 4.56 in, Depth 2 in, Hub Size 1/2 in, Color Gray, Box Type FSC, Capacity 32 cu in, Description/Special Features Internal Grounding Screw, Tapered Threads, Material Aluminum, Mounting Holes O.C. (In.) 0.5 in, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC TeSys Deca control relay - 5 NO - <= 690 V - 24 V DC low consumption coil (CAD50BL)
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (LY2N-DC24)
- COXREELS 112W1-100, 100 Series Welding Cable: 1/4" Twin, 100' Hose/Cable, 200 PSI (112W-1-100)
- HAMMOND 6 Inch Box Ext, 12X12, Gray (CS1212EXT6)
- KILLARK Electrical Box, 18 cu in, FST Box, 1 Gang, Malleable Iron, Rectangular (FST-2M)
- KILLARK Electrical Box, 18 cu in, FSS Box, 1 Gang, Aluminum, Rectangular (FSS-2)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron, Rectangular (FSC-2M)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSS, 1 Gang, Iron (FSS-2M)
- KILLARK Electrical Box, 18 cu in, FSS Box, 1 Gang, Malleable Iron, Rectangular (FSS-1M)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron, Rectangular (FSC-1M)
- RACO Electrical Box, 15.5 cu in, Octagon Box, 1 Gang, Galvanized Steel, Octagon (324)
- Killark Electrical Boxes