Shop All Electrical Boxes
Killark
Electrical Box, 32 cu in, FS Box, 2 Gang, Aluminum
Mfr # 2FS-1
Zoro # G5070716
product price: $42.69
/ea
$42.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 cu in
- Box Type FS Box
- Number of Gangs 2
- Material Aluminum
- Length 4.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # 2FS-1
- Zoro # G5070716
- UPC # 783936190044
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4.62 in |
Hub Size | 1/2 |
Width | 4.62 in |
Depth | 2 in |
Height | 2 in |
Conduit Size | 1/2 in |
Dimensions | 1 in x 1 in x 2 in |
Size | 1 in x 1 in x 2 in |
Each - Width | 1.000 in |
Description
Device Box, Number of Gangs 2, Number of Inlets 1, Length 4.62 in, Width 4.62 in, Depth 2 in, Hub Size 1/2 in, Color Gray, Box Type FS, Capacity 32 cu in, Description/Special Features Internal Grounding Screw, Tapered Threads, Material Aluminum, Mounting Holes O.C. (In.) 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Surface Housing 2 Port (HSB2EI)
- VELVAC 12-10 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (30416)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G233)
- LEGRAND Divided Entrance End, White (40N2F21WH)
- KILLARK Electrical Box, 18 cu in, FSX Box, 1 Gang, Malleable Iron, Rectangular (FSX-2M)
- KILLARK Electrical Box, 32 cu in, FS Box, 1 Gang, Malleable Iron, Rectangular (FS-3M)
- KILLARK Electrical Box, 50 cu in, FDC Box, 2 Gang, Malleable Iron, Square (2FDC-2M)
- KILLARK Weatherproof Electrical Box, 32 cu in, FSC, 2 Gang, Iron (2FSC-2M)
- KILLARK Electrical Box, 18 cu in, FST Box, 1 Gang, Malleable Iron, Rectangular (FST-2M)
- KILLARK Electrical Box, 18 cu in, FSCC Box, 1 Gang, Malleable Iron, Rectangular (FSCC-1M)
- CARLON Electrical Box, 20 cu in, Outlet Box, 1 Gang, PVC (B120A-UPC)
- Killark Electrical Boxes