Shop All Electrical Boxes
Killark
Electrical Box, 29 cu in, FSOC Box, 1 Gang, Aluminum, Rectangular
Mfr # FSOC-1
Zoro # G5070418
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 29 cu in
- Box Type FSOC Box
- Number of Gangs 1
- Material Aluminum
- Length 4.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FSOC-1
- Zoro # G5070418
- UPC # 783936192468
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Length | 4.62 in |
Hub Size | 1/2 |
Width | 2.87 in |
Depth | 2 in |
Height | 3 in |
Conduit Size | 1/2 in |
Size | 1 in x 2 in x 3 in |
Dimensions | 1 in x 2 in x 3 in |
Each - Width | 2.000 in |
Description
Device Box, Number of Gangs 1, Number of Inlets 2, Length 4.62 in, Width 2.87 in, Depth 2 in, Hub Size 1/2 in, Color Gray, Box Type FSOC, Capacity 29 cu in, Description/Special Features Internal Grounding Screw, Tapered Threads, Material Aluminum, Mounting Holes O.C. (In.) 0.5 in, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Industrial Snap Action Switch, Pin, Plunger Actuator, DPDT, 10A @ 240V AC Contact Rating (DZ-10G-1B)
- QUEST TECHNOLOGY INTERNATIONAL Splicing Connector, 100 Pack - Ug, Green (TBN-1004)
- SUPERIOR ELECTRIC 50 ft. 30 Amp RV 10AWG Cord With Connector NEMA L5-30R, Plug NEMA TT-30P & Handle (RVA1525)
- SCHNEIDER ELECTRIC Electrical Connection Set Tesys Dlineiec (LAD9V5)
- KILLARK Electrical Box, 15 cu. in., Device Box, 1 Gang, Aluminum, Rectangular (FXB-2)
- KILLARK Electrical Box, 17 cu in, Outlet Box, 1 Gang, Iron, Round (VLJSX-2M)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron, Rectangular (FSC-1M)
- KILLARK Weatherproof Electrical Box, 32 cu in, FS Box, 2 Gang, Malleable Iron, Rectangular (2FS-2M)
- KILLARK Electrical Box, 32 cu in, FS Box, 2 Gang, Malleable Iron, Rectangular (2FS-3M)
- KILLARK Electrical Box, 18 cu in, FST Box, 1 Gang, Malleable Iron, Rectangular (FST-1M)
- NEWHOUSE ELECTRIC Pop Up Floor Box with 15 Amp TR Outlets, Satin Nickel (7400NI)
- Killark Electrical Boxes