Shop All Electrical Boxes
Killark
Electrical Box, 28 cu in, FDCC Box, 1 Gang, Aluminum, Rectangular
Mfr # FDCC-2
Zoro # G5070661
original price:
$43.29
4% off
new price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 28 cu in
- Box Type FDCC Box
- Number of Gangs 1
- Material Aluminum
- Length 4.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FDCC-2
- Zoro # G5070661
- UPC # 783936150710
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Length | 4.62 in |
Width | 4.62 in |
Hub Size | 3/4 |
Depth | 2.87 in |
Height | 3 in |
Conduit Size | 3/4 in |
Dimensions | 1 in x 1 in x 3 in |
Each - Width | 1.000 in |
Size | 1 in x 1 in x 3 in |
Description
Device Box, Number of Gangs 1, Number of Inlets 3, Length 4.62 in, Width 4.62 in, Depth 2.87 in, Hub Size 3/4 in, Color Gray, Box Type FDCC, Capacity 28 cu in, Description/Special Features Internal Grounding Screw, Tapered Threads, Material Aluminum, Mounting Holes O.C. (In.) 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H (HBL3058)
- GE Manual Motor Starter, NEMA, 16A, 230VAC/DC (CR101Y)
- LEVITON Dimmer Switch Trimatron Dimmer Knobs (26115-T)
- EMERSON FLOW TEMPERATURE SENSOR (804490)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC, 1 Gang, Aluminum (FSC-3)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Aluminum, Rectangular (FSC-2)
- KILLARK Electrical Box, 32 cu in, FSC Box, 1 Gang, Malleable Iron, Rectangular (FSC-3M)
- KILLARK Weatherproof Electrical Box, 28 cu in, FDC Box, 1 Gang, Malleable Iron, Rectangular (FDC-1M)
- KILLARK Electrical Box, 45 cu in, Outlet Box, 1 Gang, Aluminum, Round (VLJDX-2)
- KILLARK Weatherproof Electrical Box, 32 cu in, FS Box, 2 Gang, Malleable Iron, Rectangular (2FS-2M)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Stainless Steel (S60700FS00)
- Killark Electrical Boxes