Shop All Electrical Boxes
Killark
Electrical Box, 25 cu in, Outlet Box, 1 Gang, Iron, Round
Mfr # VLJX-3M
Zoro # G5071845
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 25 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material Iron
- Length 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VLJX-3M
- Zoro # G5071845
- UPC # 783936077116
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Length | 4-1/2 in |
Width | 2-1/2 in |
Hub Size | 1 |
Depth | 2-1/4 in |
Conduit Size | 1 in |
Length (Straight Wireway) | 4.5 in |
Description
Round Outlet Box, Number of Gangs 1, Number of Inlets 1, Length 4.5 in, Width 2.25 in, Depth 2.25 in, Hub Size 1 in, Color Gray, Box Type Medium, Capacity 25 cu in, Description/Special Features (4) X Conduit Open, Material Iron, Mounting Holes O.C. (In.) 1 in, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 1NC/1NO Limit Switch Body Nema 1, 2, 4, 6, 6P, 12, 13 (E50SAL6PC)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 3R, Screw On (RSC121206)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 0.50A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF.500)
- ANDERSON POWER PRODUCTS Contact, 3/0 ga., 350A, PK10 (123109-010)
- KILLARK Electrical Box, 50 cu in, FDC Box, 1 Gang, Malleable Iron, Rectangular (FDC-3M)
- KILLARK Electrical Box, 50 cu in, FDC Box, 2 Gang, Malleable Iron, Square (2FDC-2M)
- KILLARK Weatherproof Electrical Box, 28 cu in, FD Box, 1 Gang, Malleable Iron, Rectangular (FD-2M)
- KILLARK Electrical Box, 15.5 cu in, Device Box, 1 Gang, Aluminum, Rectangular (FXB-1)
- KILLARK Weatherproof Electrical Box, 28 cu in, FD Box, 1 Gang, Malleable Iron, Rectangular (FD-1M)
- KILLARK Electrical Box, 18 cu in, FSS Box, 1 Gang, Malleable Iron, Rectangular (FSS-1M)
- CANTEX Electrical Box, 64.0 cu. in., Surface Mount, 2 Gang, PVC (5133709)
- Killark Electrical Boxes