Shop All Electrical Boxes
Killark
Electrical Box, 18 cu in, FSX Box, 1 Gang, Malleable Iron, Rectangular
Mfr # FSX-2M
Zoro # G5070451
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Box Type FSX Box
- Number of Gangs 1
- Material Malleable Iron
- Length 4.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FSX-2M
- Zoro # G5070451
- UPC # 783936049007
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4.62 in |
Width | 2.87 in |
Hub Size | 3/4 |
Depth | 2 in |
Height | 2-3/4 in |
Conduit Size | 3/4 in |
Size | 8.75 in x 5 in x 2.75 in |
Each - Width | 5.000 in |
Dimensions | 8.75 in x 5 in x 2.75 in |
Description
Device Box, Number of Gangs 1, Number of Inlets 4, Length 4.62 in, Width 2.87 in, Depth 2 in, Hub Size 3/4 in, Color Gray, Box Type FSX, Capacity 18 cu in, Description/Special Features Internal Grounding Screw, Tapered Threads, Material Malleable Iron, Mounting Holes O.C. (In.) 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 3/8 In. OD X 100FT PTFE Spiral Wrap (HT 3/8 T-100)
- BRYANT Locking Device, Flush Receptacle, 30A 120V AC 400Hz, 2-Pole 3-Wire Grounding, FSL2R, Scrw Term, Blk (FSL2FR)
- MELTRIC 63-68163 INLET (63-68163)
- RACO Compression Coupling, 1-57/64" L, Zinc (2824)
- KILLARK Electrical Box, 32 cu in, FS Box, 1 Gang, Malleable Iron, Rectangular (FS-3M)
- KILLARK Weatherproof Electrical Box, 28 cu in, FD Box, 1 Gang, Malleable Iron, Rectangular (FD-1M)
- KILLARK Electrical Box, 32 cu in, FSC Box, 1 Gang, Malleable Iron, Rectangular (FSC-3M)
- KILLARK Electrical Box, 28 cu in, FDCC Box, 1 Gang, Aluminum, Rectangular (FDCC-2)
- KILLARK Weatherproof Electrical Box, 28 cu in, FDC Box, 1 Gang, Malleable Iron, Rectangular (FDC-1M)
- KILLARK Electrical Box, 17 cu in, Outlet Box, 1 Gang, Aluminum, Round (VLJSX-1)
- RACO Electrical Box, Utility Box, Steel (6151906)
- Killark Electrical Boxes