Shop All Electrical Boxes
Killark
Electrical Box, 18 cu in, FST Box, 1 Gang, Malleable Iron, Rectangular
Mfr # FST-2M
Zoro # G5070628
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 18 cu in
- Box Type FST Box
- Number of Gangs 1
- Material Malleable Iron
- Length 4.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FST-2M
- Zoro # G5070628
- UPC # 783936048987
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Length | 4.62 in |
Width | 2.87 in |
Hub Size | 3/4 |
Depth | 2 in |
Height | 2.75 in |
Conduit Size | 3/4 in |
Each - Width | 5.125 in |
Dimensions | 8.75 in x 5.125 in x 2.75 in |
Size | 8.75 in x 5.125 in x 2.75 in |
Description
Device Box, Number of Gangs 1, Number of Inlets 3, Length 4.62 in, Width 2.87 in, Depth 2 in, Hub Size 3/4 in, Color Gray, Box Type FST, Capacity 18 cu in, Description/Special Features Internal Grounding Screw, Tapered Threads, Material Malleable Iron, Mounting Holes O.C. (In.) 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Electronic Timer, 7 Days, SPST-NO (H5F-KB)
- BRIDGEPORT FITTINGS Grounding /Bonding Connector, Enclosure (MC-075)
- NVENT HOFFMAN Utility Junction, Uj, Cabinets, 30.00x67 (UJ306724M2)
- PANDUIT 14.2" L Miniature Cable Tie NAT PK 100 (BT4M-C)
- KILLARK Weatherproof Electrical Box, 28 cu in, FDC Box, 1 Gang, Malleable Iron, Rectangular (FDC-1M)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC, 1 Gang, Aluminum (FSC-1)
- KILLARK Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Aluminum, Rectangular (FSC-2)
- KILLARK Electrical Box, 18 cu in, FSCC Box, 1 Gang, Malleable Iron, Rectangular (FSCC-2M)
- KILLARK Weatherproof Electrical Box, 18 cu in, FS Box, 1 Gang, Malleable Iron, Rectangular (FS-2M)
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-2)
- POMONA ELECTRONICS Electrical Box, Shielded Box, Aluminum, Rectangular (3230)
- Killark Electrical Boxes