Killark

Electrical Box, 18 cu in, FSCT Box, 1 Gang, Malleable Iron, Rectangular


product price: $40.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Capacity 18 cu in
  • Box Type FSCT Box
  • Number of Gangs 1
  • Material Malleable Iron
  • Length 4.62 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Length 4.62 in
Hub Size 3/4
Width 2.87 in
Depth 2 in
Height 2.875 in
Conduit Size 3/4 in
Each - Width 5.125 in
Size 8.875 in x 5.125 in x 2.875 in
Dimensions 8.875 in x 5.125 in x 2.875 in

Description

Device Box, Number of Gangs 1, Number of Inlets 3, Length 4.62 in, Width 2.87 in, Depth 2 in, Hub Size 3/4 in, Color Gray, Box Type FSCT, Capacity 18 cu in, Description/Special Features Internal Grounding Screw, Tapered Threads, Material Malleable Iron, Mounting Holes O.C. (In.) 0.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.