Shop All Electrical Boxes
Killark
Electrical Box, 17 cu in, Outlet Box, 1 Gang, Aluminum, Round
Mfr # VLJSX-1
Zoro # G5072037
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 17 cu in
- Box Type Outlet Box
- Number of Gangs 1
- Material Aluminum
- Length 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # VLJSX-1
- Zoro # G5072037
- UPC # 783936780054
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 4-1/2 in |
Hub Size | 1/2 |
Width | 1.62 in |
Depth | 1-5/8 in |
Height | 3 in |
Conduit Size | 1/2 in |
Dimensions | 1 in x 3 in x 3 in |
Size | 1 in x 3 in x 3 in |
Each - Width | 3.000 in |
Description
Round Outlet Box, Number of Gangs 1, Number of Inlets 1, Length 4.5 in, Width 1.62 in, Depth 1.62 in, Hub Size 1/2 in, Color Gray, Box Type Shallow, Capacity 17 cu in, Description/Special Features (4) X Conduit Open, Material Aluminum, Mounting Holes O.C. (In.) 0.5 in, Standards UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB4BR5)
- KABLE KONTROL Dunbar® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 1/2" Inside Diameter - 4' Long Stick - Yellow (HS378-YW)
- LEVITON 30A Locking Connector 4P 5W 120/208Vac L21-30R Bk/Wt (2813)
- K-TOOL INTERNATIONAL K Tool International KTI00097 157 Piece Electric Wire Soulderless Terminal Kit (KTI00097)
- KILLARK Electrical Box, 18 cu in, FSX Box, 1 Gang, Malleable Iron, Rectangular (FSX-1M)
- KILLARK Electrical Box, 47 cu in, FD Box, 2 Gang, Aluminum, Rectangular (2FD-1)
- KILLARK Electrical Box, 15.5 cu in, Device Box, 1 Gang, Aluminum, Rectangular (FXB-4)
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-5)
- KILLARK Weatherproof Electrical Box, 28 cu in, FDS, 1 Gang, Malleable Iron (FDS-2M)
- KILLARK Electrical Box, 25 cu in, Outlet Box, 1 Gang, Iron, Round (VLJX-2M)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (502)
- Killark Electrical Boxes