Shop All Conduit Fittings
Killark
Elbow, Male/Fem, 90 deg., Iron, 1"
Mfr # BL-90-3M
Zoro # G1101410
product price: $38.49
/ea
Sold in multiples of 10 for $384.90
$384.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Elbow
- Color Glossy gray
- Overall Length 3 in
- Finish Powder Epoxy Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # BL-90-3M
- Zoro # G1101410
- UPC # 783936170381
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 3 in |
Length | 3 in |
Width | 3 in |
Hub Size | 1 |
Height (In.) | 4 in |
Height | 4 in |
Dimensions | 3 in x 3 in x 4 in |
Description
Elbow,Male/Fem,90 deg.,Iron,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 15A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ015)
- EATON BUSSMANN Open Fuse Block, R UL Class, 2 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (RM60060-2CR)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50 ft, Gray, Series: 6000 (6003-24-00)
- DESIGNS OF DISTINCTION Quad Levington Switch Plate - White Oak (01454003WK1)
- KILLARK F to F 45Deg Elbow, Haz Loc, 3/4In, Alum (FF-45-2MWW)
- KILLARK Plug, Recessed, 2 In (PLUG6)
- KILLARK Conduit Nipple, St, 1-1/2" (AN-5S)
- KILLARK EY Sealing Fitting, 25 Fill, Duraloy, 1/2 (EY-50MWW)
- KILLARK Weather Head Thread, 3", Aluminum (FB-787)
- KILLARK Nipple, Conduit, 3/4 In (AN-2)
- RACO Elbow 90 deg, 3/4" Conduit, Malleable Iron (1723)
- Killark Conduit Fittings