Shop All Conduit Fittings
Killark
Elbow, Male/Fem, 90 deg., Aluminum, 1"
Mfr # BL-90-3
Zoro # G1101453
product price: $30.69
/ea
Sold in multiples of 10 for $306.90
$306.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Elbow
- Color Gray
- Overall Length 3 in
- Finish Powder Epoxy Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # BL-90-3
- Zoro # G1101453
- UPC # 783936030036
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 3 in |
Length | 3 in |
Width | 3 in |
Hub Size | 1 |
Height (In.) | 4 in |
Height | 4 in |
Dimensions | 3 in x 3 in x 4 in |
Description
Elbow,Male/Fem,90 deg.,Aluminum,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDLINE PRODUCTS Hour/Tach Meter for Gas Engine, 2 Cyl (HR-8061-2)
- 3M Two Hole Lug Connector, 250 kcmil, PK10 (31149)
- AGRI PRO ENTERPRISES Hand-Held Herd Counter (211000)
- LEVITON Feethru Switch Sp Ivory (C21-05410-00I)
- KILLARK 1/2 Myers Conduit Hub (WH-1)
- KILLARK Conduit Hub, CTN 40, 1" (WH-3)
- KILLARK Bushing, Reducing (R-65)
- KILLARK Bushing, Reducing (R-32)
- KILLARK Sealing Compound, 4 Oz (SC-4OZ)
- KILLARK CLI Adapter, 3/8 Mle, 1/2 Fem, HF (ADUP-01)
- RACO Compression Coupling, 1-1/4" Conduit Size (2835)
- Killark Conduit Fittings