Shop All Conduit Fittings
Killark
Elbow, Male/Fem, 90 deg., Al, 3/4"
Mfr # BL-90-2
Zoro # G1101447
product price: $14.49
/ea
Sold in multiples of 10 for $144.90
$144.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Elbow
- Color Gray
- Overall Length 3 in
- Finish Powder Epoxy Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # BL-90-2
- Zoro # G1101447
- UPC # 783936030029
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 3 in |
Length | 3 in |
Width | 3 in |
Height (In.) | 3 in |
Hub Size | 3/4 |
Height | 3 in |
Dimensions | 3 in x 3 in x 3 in |
Description
Elbow,Male/Fem,90 deg.,Al,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Black Nylon, Cable Ties, 7.5", 50lb., PK100 (502210-100)
- CANTEX Electrical Box, 256.0 cu. in., Surface Mount, 4 Gang, PVC (5133712)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, SPST, 4 to 45 psi, Reverse Action (9013FRG32J36)
- ANCOR 6" UV Black Mounting Cable Zip Ties - 100 Pack (199253)
- KILLARK F to F 45Deg Elbow, Haz Loc, 3/4In, Alum (FF-45-2MWW)
- KILLARK Conduit Hub, CTN 50, 3/4" (WH-2)
- KILLARK M to F 90Deg Elbow, Haz Loc, 3/4In, Iron (MF-90-2WW)
- KILLARK Bushing, Reducing (R-65)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 3/4In, AL (Y-2)
- KILLARK Bushing, Reducing (RE21S)
- RACO Noninsulated Connector, Multi-Angle, Gray (4731)
- Killark Conduit Fittings