Shop All Conduit Fittings
Killark
Elbow, 45 deg., 3", Aluminum, Femal/Femal
Mfr # FF-45-8
Zoro # G1101639
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Elbow
- Color Gray
- Overall Length 6-5/8 in
- Finish Powder Epoxy Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # FF-45-8
- Zoro # G1101639
- UPC # 783936374369
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Overall Length | 6-5/8 in |
Length | 6.625 in |
Width | 5-1/4 in |
Height (In.) | 4-3/4 in |
Hub Size | 3 |
Height | 4.75 in |
Dimensions | 6.625 in x 5.25 in x 4.75 in |
Details
For Conduit Type | Rigid/IMC |
Conduit Fitting Type | Elbow |
Color | Gray |
Finish | Powder Epoxy Paint |
Item | Elbow,45 deg.,3",Aluminum,Femal/Femal |
Features | Smooth Integral Bushings to Prevent Damage to Wires |
Conduit Outlet Body Capacity | 3.0 cu in |
For Use With | For Use with Rigid/IMC Conduit |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Connector Type | 45 Degrees |
Application | To change direction in rigid or IMC conduit systems. |
Conduit Outlet Body Hub Style | Threaded |
Type | 45 Degree Elbow |
Series | FF |
Finish Type | Powder Epoxy Paint |
Package Net Weight | 2.5 |
Description
Elbow,45 deg.,3 In.,Aluminum,Femal/Femal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Toggle Switch (870RAC)
- MIDWEST FASTENER 14, 10 PK (63216)
- GROTE Rock/Swtch, 3 Term On/Off, Amber, 25A, 12V (82-0302)
- TEMPCO RTD Probe, 100 Ohm, Length 12 In, 1112 F (RTD00602)
- KILLARK Conduit Hub, CTN 50, 3/4" (WH-2)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1In, Iron (Y-3M)
- KILLARK Plug, Recessed, 1 1/2in (PLUG5)
- KILLARK 1/2 Myers Conduit Hub (WH-1)
- KILLARK F to F 45Deg Elbow, Haz Loc, 3/4In, Alum (FF-45-2MWW)
- KILLARK Bushing, Reducing (RE32S)
- RACO Non-Metallic Sheath Cable Connector, Clamp, NPSM, Die Cast Zinc, 1/2 in Size, 13/16 in L, Silver (2711)
- Killark Conduit Fittings