Shop All Conduit Fittings
Killark
Elbow, 45 deg., 2", Iron, Femal/Femal
Mfr # FF-45-6M
Zoro # G1101593
$59.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Type Elbow
- Finish Powder Epoxy Paint
- Connector Type 45 Degrees
- Material Iron
- Type 45 Degree Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # FF-45-6M
- Zoro # G1101593
- UPC # 783936095806
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Hub Size | 2 |
Details
Conduit Fitting Type | Elbow |
Finish | Powder Epoxy Paint |
Item | Elbow,45 deg.,2",Iron,Femal/Femal |
Connector Type | 45 Degrees |
Material | Iron |
Type | 45 Degree Elbow |
Series | FF |
UPC | 783936000000 |
Finish Type | Powder Epoxy Paint |
Description
Elbow,45 deg.,2 In.,Iron,Femal/Femal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 80 A, Reversing: No (XTCE080F00B)
- ANCOR Standard Duplex Cable - Flat 16/2 AWG - 2 x 1mm Red/Black - 250' (121725)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in, Spiral, Gray (HJ1040G)
- LEVITON Plug-In GFCI, 120VAC, 3/4 hp, Black (GSRA2)
- KILLARK Bushing, Reducing (R-32)
- KILLARK M to F 90Deg Elbow, Haz Loc, 3/4In, Iron (MF-90-2WW)
- KILLARK F to F 45Deg Elbow, Haz Loc, 3/4In, Iron (FF-45-2WW)
- KILLARK Conduit Hub, Weatherproof, 3" (WH-8)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Alum (BL-90-1WW)
- KILLARK 1/2 Myers Conduit Hub (WH-1)
- CALCONDUIT Elbow, 1/2 in., 90 Degree, Aluminum (732340)
- Killark Conduit Fittings