Shop All Conduit Fittings
Killark
Elbow, 45 deg., 2", Aluminum, Femal/Femal
Mfr # FF-45-6
Zoro # G1101690
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Elbow
- Color Gray
- Overall Length 7-1/2 in
- Finish Powder Epoxy Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # FF-45-6
- Zoro # G1101690
- UPC # 783936170138
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Overall Length | 7-1/2 in |
Length | 7.5 in |
Width | 5.75 in |
Hub Size | 2 |
Height (In.) | 4 in |
Dimensions | 7.5 in x 5.75 in x 4 in |
Height | 4 in |
Details
For Conduit Type | Rigid/IMC |
Conduit Fitting Type | Elbow |
Color | Gray |
Finish | Powder Epoxy Paint |
Item | Elbow,45 deg.,2",Aluminum,Femal/Femal |
Features | Smooth Integral Bushings to Prevent Damage to Wires |
Conduit Outlet Body Capacity | 3.0 cu in |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Application | To change direction in rigid or IMC conduit systems. |
For Use With | For Use with Rigid/IMC Conduit |
Connector Type | 45 Degrees |
Type | 45 Degree Elbow |
Conduit Outlet Body Hub Style | Threaded |
Series | FF |
UPC | 783936000000 |
Package Net Weight | 1 |
Finish Type | Powder Epoxy Paint |
Description
Elbow,45 deg.,2 In.,Aluminum,Femal/Femal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBOND Mini Hanger, PVC Coated, 1-1/2 in. (PV1500MH00)
- KILLARK Conduit Outlet Body, 2 In. (OLB-6)
- FUNCTIONAL DEVICES-RIB Wireless Relay/Transmitter, SPDT, 120VAC (RIBW01B-EN3)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (SNAP5362ITRA)
- KILLARK Bushing, Reducing (RE63S)
- KILLARK Plug, Recessed, 1 In (CUP-3)
- KILLARK F to F 45Deg Elbow, Haz Loc, 3/4In, Alum (FF-45-2MWW)
- KILLARK Sealing Compound, 8 Oz (SC-8OZ)
- KILLARK Union, 90 Deg, 1/2 In (GUML-1)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 18 in. (ECFUF-118)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1/2 (EYS-116)
- Killark Conduit Fittings