Shop All Conduit Fittings
Killark
Elbow, 45 deg., 1", Iron, Femal/Femal
Mfr # FF-45-3M
Zoro # G1101681
product price: $23.29
/ea
Sold in multiples of 5 for $116.45
$116.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Elbow
- Color Glossy gray
- Overall Length 4 in
- Finish Powder Epoxy Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FF-45-3M
- Zoro # G1101681
- UPC # 783936170282
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Overall Length | 4 in |
Length | 4 in |
Width | 2 in |
Hub Size | 1 |
Height (In.) | 3 in |
Height | 3 in |
Dimensions | 4 in x 2 in x 3 in |
Details
For Conduit Type | Rigid/IMC |
Conduit Fitting Type | Elbow |
Color | Glossy gray |
Finish | Powder Epoxy Paint |
Item | Elbow,45 deg.,1",Iron,Femal/Femal |
Features | Smooth Integral Bushings to Prevent Damage to Wires |
Application | To change direction in rigid or IMC conduit systems. |
Material | Iron |
Connector Type | 45 Degrees |
For Use With | For Use with Rigid/IMC Conduit |
Type | 45 Degree Elbow |
Conduit Outlet Body Hub Style | Threaded |
Series | FF |
Package Net Weight | 1.32 |
Finish Type | Powder Epoxy Paint |
UPC | 783936000000 |
Carton Quantity | 5 |
Description
Elbow,45 deg.,1 In.,Iron,Femal/Femal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse Kit, ATC Series, 42 Fuses Included 5 A to 30 A, Not Rated (NO.44)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG714)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. OR (87-7012)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Red (HBLFRSR)
- KILLARK 1/2 Myers Conduit Hub (WH-1)
- KILLARK Nipple, Conduit, 1/2 In (AN-1)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1In, Iron (Y-3M)
- KILLARK Flex Coupling, Size 3/4 in., Flex L 24 in. (ECFUF-224)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1/2In, AL (Y-1)
- KILLARK Explosion Proof Flexible Fitting (ECF-110)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 3In (UNF300R)
- Killark Conduit Fittings