Shop All Conduit Fittings
Killark
Elbow, 45 deg., 1", Aluminum, Femal/Femal
Mfr # FF-45-3
Zoro # G1101611
Sold in multiples of 5 for $64.95
$64.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Elbow
- Color Gray
- Overall Length 4 in
- Finish Powder Epoxy Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # FF-45-3
- Zoro # G1101611
- UPC # 783936170121
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Overall Length | 4 in |
Length | 4 in |
Width | 2 in |
Hub Size | 1 |
Height (In.) | 3 in |
Height | 3 in |
Dimensions | 4 in x 2 in x 3 in |
Details
For Conduit Type | Rigid/IMC |
Conduit Fitting Type | Elbow |
Color | Gray |
Finish | Powder Epoxy Paint |
Item | Elbow,45 deg.,1",Aluminum,Femal/Femal |
Features | Smooth Integral Bushings to Prevent Damage to Wires |
Conduit Outlet Body Capacity | 3.0 cu in |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Application | To change direction in rigid or IMC conduit systems. |
Connector Type | 45 Degrees |
For Use With | For Use with Rigid/IMC Conduit |
Conduit Outlet Body Hub Style | Threaded |
Type | 45 Degree Elbow |
Series | FF |
Package Net Weight | 0.32 |
Finish Type | Powder Epoxy Paint |
Carton Quantity | 5 |
Description
Elbow,45 deg.,1 In.,Aluminum,Femal/Femal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 6.25A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDL-6-1/4-R)
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R (DR15STW)
- ZORO SELECT Clamp, Cushioned, Dia 3/8 In, PK50 (CWV0707Z1)
- CAROL 16 AWG 2 Conductor Portable Cord 600V 25 ft. BK (02722)
- KILLARK Fitting, Sealing, 1/2in (ENY-1)
- KILLARK M to F 45Deg Elbow, Haz Loc, 3/4In, Iron (MF-45-2WW)
- KILLARK Bushing, Reducing (RE63S)
- KILLARK Flex Coupling, Size 1/2 in., Flex L 24 in. (ECFUF-124)
- KILLARK EY Sealing Fitting, 25 Fill, Alum, 1/2 (EY-50WW)
- KILLARK Union, Female, 2 In (GUF-6)
- RACO Reducing Bushing, 1-1/2" to 1/2" Conduit (1148)
- Killark Conduit Fittings