Shop All Conduit Fittings
Killark
Elbow, 1", 90 deg., F/F, Iron
Mfr # FF-90-3M
Zoro # G1101602
Sold in multiples of 5 for $187.45
$187.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type Rigid/IMC
- Conduit Fitting Type Elbow
- Color Glossy gray
- Overall Length 3 in
- Finish Powder Epoxy Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # FF-90-3M
- Zoro # G1101602
- UPC # 783936170251
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 3 in |
Length | 3 in |
Hub Size | 1 |
Width | 2 in |
Height (In.) | 3 in |
Height | 3 in |
Dimensions | 3 in x 2 in x 3 in |
Description
Elbow,1 In.,90 deg.,F/F,Iron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK100 (PV14-14R-C)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 12 ft. (205A0120T)
- COMMSCOPE Replacement for Tessco Small-capkit (SMALL-CAPKIT)
- SCHNEIDER ELECTRIC Push Buttn Cntrl Station, Open/Close/Stop (9001KYK33)
- KILLARK M to F 90Deg Elbow, Haz Loc, 1/2In, Iron (BL-90-1MWW)
- KILLARK F to F 45Deg Elbow, Haz Loc, 1/2In, Alum (FF-45-1WW)
- KILLARK Bushing, Reducing (R-65)
- KILLARK Sealing Compound, 4 Oz (SC-4OZ)
- KILLARK Plug, Recessed, 1 1/2in (PLUG5)
- KILLARK EY Sealing Fitting, 25 Fill, Alum, 1/2 (EY-50WW)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Straight PVC Liquid Tight Connector, 2PK (NLT150)
- Killark Conduit Fittings