Shop All Conduit Clamps & Hangers
Killark
Edge Conduit Clamp, Malleable Iron
Mfr # ECC300
Zoro # G2532345
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 3"
- For Use With Cables, Conduits, Pipes
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # ECC300
- Zoro # G2532345
- UPC # 783936391304
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 6 in |
Length | 6 in |
Height | 0.1 in |
Overall Length | 5 3/4 in |
Length (Straight Wireway) | 5.8 in |
Overall Height | 1/8 in |
Compatible Pipe Size | 3 in |
Overall Width | 5 1/4 in |
Compatible Conduit Trade Size | 3 in |
Dimensions | 6 in x 6 in x 0.1 in |
Each - Width | 6.000 in |
Hub Size | 3 |
Description
Edge Conduit Clamp, Series ECC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON PENDANT STATION 2 BTN 2SP PLUS E-STOP (5503-PG-2)
- ZORO SELECT Superstrut Channel Safety End Cap, White, PK25, Width: 1 5/8 in (V800NEOCPW)
- WIEGMANN Pushbutton Enclosure, 30mm, 4 Holes, Steel (PSL4)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT, 3 sec. (24EN79)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC200)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC150)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC100)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC350)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC050)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC300)
- CALBRITE Conduit Hanger, Stainless Steel, 4.0 In. L (S62000MH00)
- Killark Conduit Clamps & Hangers