Shop All Conduit Clamps & Hangers
Killark
Edge Conduit Clamp, Malleable Iron
Mfr # ECC250
Zoro # G1633387
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 2 1/2"
- For Use With Cables, Conduits, Pipes
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # ECC250
- Zoro # G1633387
- UPC # 783936391298
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 5 in |
Length | 6 in |
Height | 0.1 in |
Overall Length | 5 1/8 in |
Length (Straight Wireway) | 5.1 in |
Overall Height | 1/8 in |
Overall Width | 4 5/8 in |
Compatible Conduit Trade Size | 2 in |
Compatible Pipe Size | 2 1/2 in |
Dimensions | 6 in x 5 in x 0.1 in |
Each - Width | 5.000 in |
Hub Size | 2-1/2 |
Description
Edge Conduit Clamp, Series ECC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Compression Fitting, 1/8 MNPT, Brass (FTGR-1019)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC002)
- GE Miniature Circuit Breaker, THHQL Series 60A, 2 Pole, 120/240V AC (THHQL2160)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC100)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC100)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC350)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC050)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC400)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC050)
- EATON B-LINE Bridle Ring, Steel, Size 3/4" (BR-12-T)
- Killark Conduit Clamps & Hangers