Shop All Conduit Clamps & Hangers
Killark
Edge Conduit Clamp, Malleable Iron
Mfr # ECC150
Zoro # G1371081
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 1-1/2"
- For Use With Cables, Conduits, Pipes
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # ECC150
- Zoro # G1371081
- UPC # 783936391274
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 4 in |
Length | 4 in |
Height | 0.1 in |
Overall Length | 3 15/16 in |
Length (Straight Wireway) | 3.9 in |
Overall Width | 3 1/4 in |
Compatible Pipe Size | 1 1/2 in |
Overall Height | 1/8 in |
Compatible Conduit Trade Size | 1 1/4 in |
Each - Width | 4.000 in |
Hub Size | 1-1/2 |
Dimensions | 4 in x 4 in x 0.1 in |
Description
Edge Conduit Clamp, Series ECC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 20,690V (LRD32L)
- GENERAL WIRE SPRING General Wire 100EM3 100'x1/2" Flexicore Cable w/ Male & Female Ends (100EM3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 110 V AC, 12 A (LC1D128F7)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 12; 13, Screw On (B040404SC)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC250)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC050)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC150)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC075)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC100)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC125)
- ABB 38 Malle I Beam Clamp (Z502-10)
- Killark Conduit Clamps & Hangers