Shop All Conduit Clamps & Hangers
Killark
Edge Conduit Clamp, Malleable Iron
Mfr # ECC125
Zoro # G2679284
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 1-1/4"
- For Use With Cables, Conduits, Pipes
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # ECC125
- Zoro # G2679284
- UPC # 783936391267
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 4 in |
Length | 4 in |
Height | 0.1 in |
Overall Length | 3 1/16 in |
Length (Straight Wireway) | 3.1 in |
Overall Width | 3 1/16 in |
Overall Height | 1/8 in |
Compatible Pipe Size | 1 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Each - Width | 4.000 in |
Dimensions | 4 in x 4 in x 0.1 in |
Hub Size | 1-1/4 |
Description
Edge Conduit Clamp, Series ECC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 3 Phase (NQ442L2C)
- SIEMENS Power Contactor, 3 Poles, 110V AC, 7 A (3RT20151AF01)
- JOHNSON CONTROLS Current Sensing Relay, 0.50A, Self Powered (CSDSC-C50100L0)
- EATON BUSSMANN Pwr Dist Block, 310A, 3P, 6P Secondary, 600V (16323-3)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC400)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC100)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC125)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC100)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC200)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC075)
- KNAPE & VOGT Knape & Vogt 208WH550 22 In. White Heavy Exterior Bracket (6942312)
- Killark Conduit Clamps & Hangers