Shop All Conduit Clamps & Hangers
Killark
Edge Conduit Clamp, Malleable Iron
Mfr # ECC100
Zoro # G0898931
product price: $8.39
/ea
Not eligible for select promotions
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 1"
- For Use With Cables, Conduits, Pipes
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # ECC100
- Zoro # G0898931
- UPC # 783936391250
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 2.6" |
Length | 3.1" |
Height | 0.1 in |
Overall Length | 3 1/16 in |
Length (Straight Wireway) | 3.1 in |
Compatible Conduit Trade Size | 1 in |
Compatible Pipe Size | 1 in |
Overall Height | 1/8 in |
Overall Width | 2 5/8 in |
Each - Width | 3.000 in |
Hub Size | 1 |
Dimensions | 4 in x 3 in x 0.1 in |
Description
Edge Conduit Clamp, Series ECC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 20 in H, 16 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4201608)
- TY-RAP 11.4" L Cable Tie BK PK 1000 (TY253MX)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001SKR2U)
- SQUARE D Load center accessory, Homeline, lug kit, neutral, 150A (HOM150AN)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC100)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC200)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC300)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC075)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC050)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC050)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S205001S00)
- Killark Conduit Clamps & Hangers