Shop All Conduit Clamps & Hangers
Killark
Edge Conduit Clamp, Malleable Iron
Mfr # ECC075
Zoro # G3383484
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 3/4"
- For Use With Cables, Conduits, Pipes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # ECC075
- Zoro # G3383484
- UPC # 783936391243
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 2.4" |
Length | 2.9" |
Height | 0.1 in |
Overall Length | 2 15/16 in |
Length (Straight Wireway) | 2.9 in |
Overall Width | 2 3/8 in |
Overall Height | 1/8 in |
Compatible Pipe Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Dimensions | 3 in x 3 in x 0.1 in |
Hub Size | 3/4 |
Each - Width | 3.000 in |
Description
Edge Conduit Clamp, Series ECC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN31F7)
- ALLEN TEL Zinc BNC Tee Connector (GBNC-TCZ)
- NVENT HOFFMAN Data Pocket, NOVAL Accessory, Thermoplastic (ADP2)
- OMRON Electronic Timer, 7 Days, (2) SPST-NO (H5S-WB2)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC075)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC350)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC050)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC250)
- KILLARK Edge Conduit Clamp, Malleable Iron (ECC150)
- KILLARK Parallel Conduit Clamp, Malleable Iron (PCC100)
- NVENT CADDY T-Bar Joist Hanger, Steel, Gray (CTH050BC)
- Killark Conduit Clamps & Hangers