Shop All Conduit Clamps & Hangers
Killark
Edge Conduit Clamp, Malleable Iron
Mfr # ECC050
Zoro # G1247766
$6.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Malleable Iron
- Nominal Conduit/Pipe 1/2"
- For Use With Cables, Conduits, Pipes
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # ECC050
- Zoro # G1247766
- UPC # 783936391236
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 3 in |
Length | 3 in |
Height | 0.1 in |
Overall Length | 2 13/16 in |
Length (Straight Wireway) | 2.8 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Width | 2 1/8 in |
Compatible Pipe Size | 1/2 in |
Overall Height | 1/8 in |
Each - Width | 3.000 in |
Hub Size | 1/2 |
Dimensions | 3 in x 3 in x 0.1 in |
Description
Edge Conduit Clamp, Series ECC, Standards UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Electrical Box Cover, Square, Steel, GFCI, Toggle Switch (814C)
- EATON BUSSMANN Min Pwr Dist Block, 175A, 1P, 1P Primary (16220-1)
- WIREMOLD Duplex Faceplate Fitting, Gray, Steel (OFR47-D)
- WIEGMANN Replacement key, NOVAL Accessory, Chrome (WAL12KEY)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC400)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC350)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC125)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC150)
- KILLARK Right Angle Conduit Clamp, Malleable Iron (RACC075)
- KILLARK Edge Conduit Clamp, Malleable Iron (ECC150)
- NVENT CADDY Cable Bracket, Polypropylene (CG4)
- Killark Conduit Clamps & Hangers