Shop All Electrical Box Covers
Killark
Device Box, FSX, 3/4", Aluminum, Shallow
Mfr # FSX-2
Zoro # G1101952
product price: $31.45
/ea
Sold in multiples of 4 for $125.80
$125.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.68 in
- Length 10.12 in
- Material Aluminum, Copper Free
- Height 7.062 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FSX-2
- Zoro # G1101952
- UPC # 783936190723
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Width | 4.68 in |
Length | 10.12 in |
Height | 7.062 in |
Hub Size | 3/4 |
Dimensions | 10.12 in x 4.68 in x 7.062 in |
Each - Width | 4.680 in |
Size | 10.12 in x 4.68 in x 7.062 in |
Details
Item | Electrical Box Cover |
Material | Aluminum, Copper Free |
Color | Gray |
Carton Quantity | 4 |
UL File Number | E3397 |
Special Features | Tapered threads (NPT with integral bushings). Internal grounding screw. Single gang style. Suitable for use in wet locations when used with gasket covers. For use with FS-style covers (see pages F40-F42). |
Number of Outlet | 1 |
Finish | Powder Epoxy Paint |
Series | F |
Type | Device Box |
CSA File Number | LR11852 |
Package Net Weight | 0.82 |
Hub Pattern | FSX |
Finish Type | Powder Epoxy Paint |
Number Of Outlets | 1 |
Application | Accommodates wiring devices and provides opening to splice, tap, or pull conductors. Provide access to conductors for maintenance and future system changes. |
Description
Device Box,FSX,3/4 In.,Aluminum,Shallow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (AGC-2-R)
- LUTRON Dual Circuit Switch, Partial-On, White (MS-PPS6-DDV-WH)
- SCHNEIDER ELECTRIC 12(2)Rows Of 6 Button Pendant W/O Ko In (XACB125)
- GE Push Button Kit, Start-Stop, Size 5 (CR305X520B)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Round Receptacle (1FG)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Blank (1FB)
- KILLARK Maintained Mushroom Head, PB, Red, 1/2" DE (FXCS-1MMR3-M)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (2FAC)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), GFI (FCLA)
- KILLARK Weatherproof Cover, 1 Gang, Iron, Blank (FSBCM)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM510C)
- Killark Electrical Box Covers