Shop All Conduit Bodies & Covers
Killark
Device Box, FSR, 3/4", Aluminum, Shallow
Mfr # FSR-2
Zoro # G1101961
Sold in multiples of 5 for $125.95
$125.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3/4
- Material Aluminum, Copper Free (less than 4/10 of 1%)
- Special Features Tapered threads (NPT with integral bushings). Internal grounding screw. Single gang style. Suitable for use in wet locations when used with gasket covers. For use with FS-style covers (see pages F40-F42).
- Color Gray
- Length 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # FSR-2
- Zoro # G1101961
- UPC # 783936190624
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 |
Length | 1 in |
Height | 2 in |
Width | 1 in |
Size | 1 in x 1 in x 2 in |
Dimensions | 1 in x 1 in x 2 in |
Each - Width | 1.000 in |
Details
Item | Device Box,FSR,3/4",Aluminum,Shallow |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Special Features | Tapered threads (NPT with integral bushings). Internal grounding screw. Single gang style. Suitable for use in wet locations when used with gasket covers. For use with FS-style covers (see pages F40-F42). |
Color | Gray |
Application | Accommodates wiring devices and provides opening to splice, tap, or pull conductors. Provide access to conductors for maintenance and future system changes. |
Finish | Powder Epoxy Paint |
Type | Device Box |
Carton Quantity | 5 |
UPC | 783936000000 |
Series | F |
Number of Outlet | 1 |
Number Of Outlets | 1 |
Package Net Weight | 0.68 |
UL File Number | E3397 |
CSA File Number | LR11852 |
Hub Pattern | FSR |
Finish Type | Powder Epoxy Paint |
Description
Device Box,FSR,3/4 In.,Aluminum,Shallow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates Blank Tgl Adapt Gray (80700-GY)
- SQUARE D Pwr Dist Block, 760A, 3P, 4AWG-500 MCM, 600V (9080LBA365212)
- SIEMENS Time Delay Relay, 11 Functions, 7 Pins (3RP25052AW30)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 3R, Screw On (RSC101204)
- KILLARK Conduit Outlet Body, Iron, C, 3/4 In., Color: Gray (OC-2M)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLL-4)
- KILLARK Conduit Outlet Body, T, 3/4 In. (OT-2)
- KILLARK Conduit Body Cover, 2 in., Design: Screw In (OL-60)
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (LB37)
- KILLARK Conduit Outlet Body, Iron, 1-1/4 In. (LB47)
- KILLARK Conduit Outlet Body, Iron, C, 3/4 In. (C27)
- Killark Conduit Bodies & Covers