Shop All Electrical Box Covers
Killark
Device Box, Aluminum, Shallw, 1/2", Type FSX
Mfr # FSX-1
Zoro # G1101891
product price: $32.99
/ea
Sold in multiples of 4 for $131.96
$131.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.68 in
- Length 10.12 in
- Material Aluminum, Copper Free
- Height 7.062 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FSX-1
- Zoro # G1101891
- UPC # 783936190716
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Width | 4.68 in |
Length | 10.12 in |
Height | 7.062 in |
Size | 10.12 in x 4.68 in x 7.062 in |
Each - Width | 4.680 in |
Dimensions | 10.12 in x 4.68 in x 7.062 in |
Hub Size | 1/2 |
Details
Item | Electrical Box Cover |
Material | Aluminum, Copper Free |
Color | Gray |
Finish | Powder Epoxy Paint |
Application | Accommodates wiring devices and provides opening to splice, tap, or pull conductors. Provide access to conductors for maintenance and future system changes. |
Special Features | Tapered threads (NPT with integral bushings). Internal grounding screw. Single gang style. Suitable for use in wet locations when used with gasket covers. For use with FS-style covers (see pages F40-F42). |
Number of Outlet | 1 |
Carton Quantity | 4 |
Type | Device Box |
Package Net Weight | 0.95 |
UL File Number | E3397 |
CSA File Number | LR11852 |
Series | F |
Hub Pattern | FSX |
Finish Type | Powder Epoxy Paint |
Number Of Outlets | 1 |
Description
Device Box,Aluminum,Shallw,1/2 In.,Type FSX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Pink, Nylon Jacket, PVC Insulation (25838405)
- HUBBELL 4 Wire Industrial Straight Blade Plug 125/250VAC 50A (HBL9451C)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 10A, 600V AC, Non-Indicating (LPJ-10SP)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C904)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (1FT)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (2FA)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Blank (1FB)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (FCLA2)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Blank (2FB)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (FCLT)
- BELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1250W)
- Killark Electrical Box Covers