Shop All Conduit Bodies & Covers
Killark
Device Box, Aluminum, Shallw, 1/2", Type FSS
Mfr # FSS-1
Zoro # G1101937
product price: $21.39
/ea
Sold in multiples of 5 for $106.95
$106.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1/2
- Material Aluminum, Copper Free (less than 4/10 of 1%)
- Special Features Tapered threads (NPT with integral bushings). Internal grounding screw. Single gang style. Suitable for use in wet locations when used with gasket covers. For use with FS-style covers (see pages F40-F42).
- Color Gray
- Finish Powder Epoxy Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FSS-1
- Zoro # G1101937
- UPC # 783936190556
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 |
Size | 1 in x 1 in x 2 in |
Height | 2 in |
Length | 1 in |
Width | 1.000 in |
Dimensions | 1 in x 1 in x 2 in |
Each - Width | 1.000 in |
Details
Item | Device Box,Aluminum,Shallw,1/2",Type FSS |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Special Features | Tapered threads (NPT with integral bushings). Internal grounding screw. Single gang style. Suitable for use in wet locations when used with gasket covers. For use with FS-style covers (see pages F40-F42). |
Color | Gray |
Finish | Powder Epoxy Paint |
Application | Accommodates wiring devices and provides opening to splice, tap, or pull conductors. Provide access to conductors for maintenance and future system changes. |
Type | Device Box |
UL File Number | E3397 |
Finish Type | Powder Epoxy Paint |
Series | F |
Number of Outlet | 1 |
CSA File Number | LR11852 |
Hub Pattern | FSS |
Number Of Outlets | 1 |
Package Net Weight | 0.72 |
Carton Quantity | 5 |
Description
Device Box,Aluminum,Shallw,1/2 In.,Type FSS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Contact Block with Auto/Off, MDR3 Series (SK-3S)
- DAYTON Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 3 sec. (1EGC9)
- CALBRITE Box Connector, 3/4in., 1-5/64in.L, 316 SS (S60700CH00)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (QO120HM)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLR-4)
- KILLARK Conduit Outlet Body, C, 1 In. (OC-3)
- KILLARK Conduit Outlet Body, Aluminum, L (GECLT-2)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLB-4)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-2)
- KILLARK Conduit Outlet Body, TB, 1/2 In. (OTB-1)
- APPLETON ELECTRIC Conduit Outlet Body, C, 3/4 In. (GRC75-A)
- Killark Conduit Bodies & Covers