Shop All Conduit Bodies & Covers
Killark
Device Box, Aluminum, Shallow, T Style, 1/2" Hub Size
Mfr # FST-1
Zoro # G1101928
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1/2
- Material Aluminum, Copper Free (less than 4/10 of 1%)
- Special Features Tapered threads (NPT with integral bushings). Internal grounding screw. Single gang style. Suitable for use in wet locations when used with gasket covers. For use with FS-style covers (see pages F40-F42).
- Color Gray
- Finish Powder Epoxy Paint
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FST-1
- Zoro # G1101928
- UPC # 783936120942
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 |
Length | 7.5 in |
Height | 4.125 in |
Width | 6 in |
Size | 7.5 in x 6 in x 4.125 in |
Dimensions | 7.5 in x 6 in x 4.125 in |
Each - Width | 6.000 in |
Details
Item | Device Box,Aluminum,Shallow,T Style, 1/2" Hub Size |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Special Features | Tapered threads (NPT with integral bushings). Internal grounding screw. Single gang style. Suitable for use in wet locations when used with gasket covers. For use with FS-style covers (see pages F40-F42). |
Color | Gray |
Finish | Powder Epoxy Paint |
Application | Accommodates wiring devices and provides opening to splice, tap, or pull conductors. Provide access to conductors for maintenance and future system changes. |
CSA File Number | LR11852 |
Number of Outlet | 1 |
Package Net Weight | 1.08 |
Finish Type | Powder Epoxy Paint |
Hub Pattern | FST |
UL File Number | E3397 |
Number Of Outlets | 1 |
UPC | 783936000000 |
Type | Device Box |
Series | F |
Description
Device Box,Aluminum,Shallow,T Style,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 65A (CMRD4865-10)
- HUBBELL WIRING DEVICE-KELLEMS Adapter Collar, 1 Gang, Rectangular, Thermoplastic (PFBRAC)
- TECHFLEX Braided Sleeving, 1.000" In., 100 ft, Black (F6N1.00BK)
- NVENT HOFFMAN Cage Nut, NOVAL Accessory, Steel (P1032CN)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OLB-5)
- KILLARK Conduit Outlet Body, Iron, TB (TB27)
- KILLARK Conduit Body Cover, 1 in. (OL-30)
- KILLARK Conduit Body, LB Body, 3/4" Hub (LB28)
- KILLARK Conduit Body, X Body, 3/4" Hub (OX-2)
- KILLARK Conduit Outlet Body, Iron, TB (OTB-1M)
- KILLARK Conduit Outlet Body, TB, 1 In. (OTB-3)
- Killark Conduit Bodies & Covers