Shop All Conduit Bodies & Covers
Killark
Device Box, Alum, Shallow, Type FSR, 1/2"
Mfr # FSR-1
Zoro # G1101812
Sold in multiples of 5 for $99.25
$99.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1/2
- Material Aluminum, Copper Free (less than 4/10 of 1%)
- Special Features Tapered threads (NPT with integral bushings). Internal grounding screw. Single gang style. Suitable for use in wet locations when used with gasket covers. For use with FS-style covers (see pages F40-F42).
- Color Gray
- Application Accommodates wiring devices and provides opening to splice, tap, or pull conductors. Provide access to conductors for maintenance and future system changes.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # FSR-1
- Zoro # G1101812
- UPC # 783936190617
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 |
Width | 1 in |
Height | 2 in |
Length | 1 in |
Size | 1 in x 1 in x 2 in |
Dimensions | 1 in x 1 in x 2 in |
Each - Width | 1.000 in |
Details
Item | Device Box, Alum,Shallow,Type FSR,1/2" |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Special Features | Tapered threads (NPT with integral bushings). Internal grounding screw. Single gang style. Suitable for use in wet locations when used with gasket covers. For use with FS-style covers (see pages F40-F42). |
Color | Gray |
Application | Accommodates wiring devices and provides opening to splice, tap, or pull conductors. Provide access to conductors for maintenance and future system changes. |
Finish | Powder Epoxy Paint |
Number of Outlet | 1 |
Number Of Outlets | 1 |
Series | F |
UL File Number | E3397 |
UPC | 783936000000 |
Package Net Weight | 0.71 |
Hub Pattern | FSR |
CSA File Number | LR11852 |
Finish Type | Powder Epoxy Paint |
Type | Device Box |
Carton Quantity | 5 |
Description
Device Box, Alum,Shallow,Type FSR,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG Heat Shrink Male Bullet Terminal 0.195" Stud PK10 (164272-2010)
- OMRON Push Buttn Cntrol Station, 1NC, Mshrm Head (A22EM02B)
- BALDWIN Estate Unlacquered Brass Faceplates (0407.031)
- CARLING TECHNOLOGIES Circuit Breaker, A Series 5A, 1 Pole, 250/277V AC, Medium Curve (AA1-B0-34-450 -5D1-C)
- KILLARK Conduit Body Cover, 1/2 in. (OL-10)
- KILLARK Conduit Outlet Body, Aluminum, C (GEBC-4)
- KILLARK Body, Outlet, 1/2 In (GRSS-1)
- KILLARK Conduit Outlet Body, Iron, C, 3/4 In. (C27)
- KILLARK Conduit Outlet Body, X, 3/4 In. (VLJX-2WW)
- KILLARK Conduit Outlet Body, Iron, LL, 1-1/4 In. (LL47)
- APPLETON ELECTRIC Conduit Body Gasket, 2 in., Neoprene (GK200-N)
- Killark Conduit Bodies & Covers