Shop All Conduit Bodies & Covers
Killark
Device Box, Alum, Shallow, Type FSA, 1/2"
Mfr # FSA-1
Zoro # G1101867
product price: $29.19
/ea
Sold in multiples of 5 for $145.95
$145.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1/2
- Material Aluminum, Copper Free (less than 4/10 of 1%)
- Special Features Tapered threads (NPT with integral bushings). Internal grounding screw. Single gang style. Suitable for use in wet locations when used with gasket covers. For use with FS-style covers (see pages F40-F42).
- Color Gray
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FSA-1
- Zoro # G1101867
- UPC # 783936190105
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 |
Width | 1 in |
Height | 2 in |
Length | 1 in |
Size | 1 in x 1 in x 2 in |
Dimensions | 1 in x 1 in x 2 in |
Each - Width | 1.000 in |
Details
Item | Device Box, Alum,Shallow,Type FSA,1/2" |
Material | Aluminum, Copper Free (less than 4/10 of 1%) |
Special Features | Tapered threads (NPT with integral bushings). Internal grounding screw. Single gang style. Suitable for use in wet locations when used with gasket covers. For use with FS-style covers (see pages F40-F42). |
Color | Gray |
Finish | Powder Epoxy Paint |
Application | Accommodates wiring devices and provides opening to splice, tap, or pull conductors. Provide access to conductors for maintenance and future system changes. |
UPC | 783936000000 |
Type | Device Box |
Series | F |
Finish Type | Powder Epoxy Paint |
Hub Pattern | Dead-End |
Carton Quantity | 5 |
Number Of Outlets | 1 |
CSA File Number | LR11852 |
Number of Outlet | 1 |
UL File Number | E3397 |
Package Net Weight | 0.78 |
Description
Device Box, Alum,Shallow,Type FSA,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, No Auxiliary Contacts (8536SDG1V03)
- TRUMETER Hour Meter, Round, 2", 50Hz (732-0014)
- 3M 12-10 AWG Nylon Block Fork Terminal #8 Stud PK50 (MNG10-8FBX)
- TEMPCO Thermocouple Jack, J, Black, Miniature (TCAR-1014)
- KILLARK Conduit Body, 4.0 cu. in. Capacity (LB17SA)
- KILLARK Conduit Outlet Body, C, 3/4 In. (OC-2)
- KILLARK Conduit Outlet Body, Iron, 2 In. (OT-6M)
- KILLARK Conduit Outlet Body, C, 1/2 In. (OC-1)
- KILLARK Hub Cover, 1/2 Hub Size, Killark VJ Series (VJH-1WW)
- KILLARK Conduit Outlet Body, Iron, TB (TB37)
- KILLARK Conduit Outlet Body, LL, 3/4 In. (OLL-2)
- Killark Conduit Bodies & Covers