Shop All Conduit Bodies & Covers
Killark
Cover, Steel, 3-1/2"-4"
Mfr # 970
Zoro # G1100668
Sold in multiples of 5 for $147.95
$147.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 3-1/2" to 4"
- Material Steel
- Special Features Galvanized steel. 316 stainless steel screws. Natural finish.
- Color Silver
- Length 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # 970
- Zoro # G1100668
- UPC # 783936010328
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3-1/2" to 4" |
Length | 11 in |
Width | 7.000 in |
Height | 3.75 in |
Dimensions | 11 in x 7 in x 3.75 in |
Each - Width | 7.000 in |
Details
Item | Cover,Steel,3-1/2"-4" |
Material | Steel |
Special Features | Galvanized steel. 316 stainless steel screws. Natural finish. |
Color | Silver |
Finish | Natural |
Application | For use with Duraloy 7 Series fittings. |
Cover Type | Stamped |
Finish Type | Natural |
Type | Conduit Body Cover |
Series | Duraloy 7 |
Description
Cover,Steel,3-1/2 In.-4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP PAK RET PIN (110G9)
- INTERMATIC Electronic Timer, 24 hr./365 Days, 30A (ET2125CP)
- TORK Electromechanical Timer, 480VAC (8007U)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (22978101)
- KILLARK Conduit Outlet Body, T, 3/4 In. (OT-2)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/2 In. (LR57)
- KILLARK Conduit Outlet Body, TB, 1/2 In. (OTB-1)
- KILLARK Conduit Outlet Body, Iron, LR, 1-1/4 In. (OLR-4M)
- KILLARK Conduit Body, C Body, 1/2" Hub (C17SA)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OT-4)
- RACO Conduit Outlet Body, LR Style, 1-1/4" Hub (LR125)
- Killark Conduit Bodies & Covers