Shop All Conduit Bodies & Covers
Killark
Cover, Steel, 2-1/2"-3"
Mfr # 870
Zoro # G1100762
Sold in multiples of 5 for $144.45
$144.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 2-1/2" to 3"
- Material Steel
- Special Features Galvanized steel. 316 stainless steel screws. Natural finish.
- Color Silver
- Height 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # 870
- Zoro # G1100762
- UPC # 783936010311
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2-1/2" to 3" |
Height | 3.75 in |
Length | 11 in |
Width | 7.000 in |
Each - Width | 7.000 in |
Dimensions | 11 in x 7 in x 3.75 in |
Details
Item | Cover,Steel,2-1/2"-3" |
Material | Steel |
Special Features | Galvanized steel. 316 stainless steel screws. Natural finish. |
Color | Silver |
Application | For use with Duraloy 7 Series fittings. |
Finish | Natural |
Type | Conduit Body Cover |
Finish Type | Natural |
Series | Duraloy 7 |
Cover Type | Stamped |
Description
Cover,Steel,2-1/2 In.-3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON 10 Terminal Ground Bar Kit (GBK1020)
- ERICSON PENDANT STATION 2 BTN 2 SPEED (5502-2)
- EATON BUSSMANN 5PK 2A AGC Glass Fuse (BP/AGC-2-RP)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Yellow (ZBV015)
- KILLARK Conduit Outlet Body, Aluminum, C (GECCT-1)
- KILLARK Conduit Outlet Body, LB, 1/2 In. (OLB-1)
- KILLARK Conduit Outlet Body, 2 In. (OLB-6)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-2CG)
- KILLARK Conduit Body, Form 5, 3/4" Hub (OX-2M)
- KILLARK Conduit Body Cover, VJ Series (VJBCWW)
- CANTEX Conduit Outlet Body, PVC, T (5133570)
- Killark Conduit Bodies & Covers