Shop All Electrical Box Covers
Killark
Cover Plate W 3/4 Hole In Middle
Mfr # X-60
Zoro # G3159619
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Copper-free aluminum
- Sub-Category Covers
- Width 5.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # X-60
- Zoro # G3159619
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Width | 5.125 in |
Details
Item | Electrical Box Cover |
Material | Copper-free aluminum |
Sub-Category | Covers |
Description
Cover Plate W 3/4 Hole In Middle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay, 4Pin, SPST, 10A, 240VAC (G2R-1A-T-AC240)
- LEVITON Occupant Sensor Occ Clng 2000 Sqft Us 2 (OSC20-U0W)
- PANDUIT Cable Tie, 11.8", Nylon, Black, PK50 (BT3LH-L0)
- IEC LIMIT SWITCH L130 L200 (E035-70006008)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (FCL-GF)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (1FT)
- KILLARK Weatherproof Cover, 1 Gang, Iron, Blank (FSBCM)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (FST)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Blank (2FB)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (1FTC)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5103-0)
- Killark Electrical Box Covers