Shop All Conduit Fittings
Killark
Coo Usa 200Amp Connector Plug
Mfr # VPR204113
Zoro # G3131390
product price: $1,721.99
/ea
Free Shipping & Returns
$1,721.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13.65 in
- Finish Baked Powder Epoxy/Polyester
- Material Body: Copper-free Aluminum, Contacts: Brass, Spring tensioner: Patented Beryllium Copper, External screws: 316 Stainless Steel
- Length 13.65 in
- Application Suitable For Indoor Or Outdoor Use, Applications Include Wet, Cold, Hosedown, Hazardous Or Corrosive Areas in Such Industrial Applications:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Chemical Plants, Grain Facilities, Textile Manufacturing, Food Processing Facilities
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VPR204113
- Zoro # G3131390
- UPC # 783936833095
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 13.65 in |
Length | 13.65 in |
Width | 7.59 in |
Height (In.) | 7.59 in |
Height | 7.59 in |
Dimensions | 13.65 in x 7.59 in x 7.59 in |
Details
Finish | Baked Powder Epoxy/Polyester |
Item | Coo Usa 200Amp Connector Plug |
Material | Body: Copper-free Aluminum, Contacts: Brass, Spring tensioner: Patented Beryllium Copper, External screws: 316 Stainless Steel |
Application | Suitable For Indoor Or Outdoor Use, Applications Include Wet, Cold, Hosedown, Hazardous Or Corrosive Areas in Such Industrial Applications:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Chemical Plants, Grain Facilities, Textile Manufacturing, Food Processing Facilities |
Type | Pin and Sleeve |
Finish Type | Baked Powder Epoxy/Polyester Finish |
Grommet Range | 0.88-1.68 |
Series | VersaMate |
Style | Style I |
Number Of Wires | 4 |
Amperage Rating | 200 A |
Frequency Rating | 50-400 Hz |
Description
Coo Usa 200Amp Connector Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (RXM2AB1BD)
- AMPHENOL ER 17C 1716 PIN PLUG (MS3106E2029P)
- SIEMENS Load Center, W0, 4 Spaces, 125A, Main Lug, 1 Phase (W0408ML1125U)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A, Reversing: No (3RT25161BB40)
- KILLARK M to F 90Deg Elbow, Haz Loc, 3/4In, Iron (MF-90-2WW)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1In, AL (Y-3)
- KILLARK Sealing Compound, 4 Oz (SC-4OZ)
- KILLARK Bushing, Reducing (R-31)
- KILLARK Plug, Recessed, 1 In (PLUG-3)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 3/4In, AL (Y-2)
- RACO Service Entrance Head, 4 In., Aluminum (2416)
- Killark Conduit Fittings