Shop All Push Button Control Stations
Killark
Control Station, Hub 3/4" Size, 5.50" H
Mfr # HKHMOD001284WW
Zoro # G4770917
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Contact Form 1NO/1NC
- Legend Off/On
- Number of Pilot Lights 0
- Type of Operator 2-Position Selector Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # HKHMOD001284WW
- Zoro # G4770917
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Hub Size | 3/4 in |
Height | 5.5 in |
Depth | 3.63 in |
Width | 3.79 in |
Overall Width | 3.95 in |
Hub Size - Maximum | 3/4 in |
Overall Height | 7.96 in |
Overall Depth | 4.16 in |
Description
Control Station, Number of Operators 1, Number of Pilot Lights 0, Legend Off/On, Type of Operator 2-Position Selector Switch, Action Maintained/Maintained, Operator Color Black, Contact Form 1NO/1NC, NEMA Rating 12, 13, 3, 4, 4X, Contact Rating 20A, NEMA Contact Rating Designation A600/P600, IP Rating IP66, Mounting Surface, Height 5.5 in, Width 3.79 in, Depth 3.63 in, Enclosure Material Non-Metallic, Enclosure Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Split Harness Wrap, 0.75 In., 100 ft, Black (PW75F-C20)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL6BOX)
- BURNDY One Hole Lug Compress Conct, 2 AWG, PK5 (YAD2CM10E38)
- HONDA Gasket Air Cleaner (16269-ZA0-800)
- KILLARK Front Cover, HazLoc, 1P, On/Off (FXS-1C)
- KILLARK Control Station, 3/4 In, 10A @ 600V (FXCS-5B4)
- KILLARK Front Cover, HazLoc, 2P, On/Off (FXS-2C)
- KILLARK Control Station, 1/2 In, 10A @ 600V (FXCS-4B4)
- KILLARK Control Station, 3/4 In, 1 Gang (FXSX53)
- KILLARK Control Station, 3/4 In, 1 Gang (FXSX52)
- SQUARE D Push Bttn Cntrl Statn, 1NO/1NC, Mshrm Head (9001BG203)
- Killark Switches