Shop All Push Button Control Stations
Killark
Control Station, 3/4 In, 1 Gang
Mfr # FXSX53
Zoro # G1873636
original price:
$669.66
4% off
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Basic Material Aluminum, Copper Free (less than 4/10 of 1%)
- Features FXSX Series requires no external seals (factory sealed) and are NEMA 3 (raintight) rated. Enclosures are cast copper-free aluminum alloy. Operating shaft is stainless steel. Ground flange joint between bolted cover and box provide required flame path. Pro
- Hub Style Feed-Thru
- Series FXSX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # FXSX53
- Zoro # G1873636
- UPC # 783936198101
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Hub Size | 3/4 in |
Size | 8.75 in x 5.75 in x 6.75 in |
Depth | 5.344 in |
Height | 4 in |
Width | 3.6875 in |
Length | 8.75 in |
Mounting Hole Distance - Height | 6.19 in |
Mounting Hole Distance - Width | 2.25 in |
Overall Height | 6.75 in |
Overall Depth | 8.75 in |
Hub Diameter | 0.75 in |
Overall Width | 5.75 in |
Dimensions | 8.75 in x 5.75 in x 6.75 in |
Description
Motor Starter Switch, Number of Gangs 1, Current AC 20 A, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 3 hp, Horsepower @ Three Phase - 208V AC 3 hp, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 480V AC 5 hp, Horsepower @ Three Phase - 600V AC 5 hp, Includes Pilot Light Yes, Number of Poles 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Steel, 1-1/4" NPT, 1.125-1.250 (RSRS-420)
- CALBOND Touch Up Compound Spray (PV-TOUCHUP-SPRAY)
- EATON Cutler-Hammer Illuminated Emergency Stop Push Button (10250T597LED24-71X)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 5A, 600V AC (OTS5)
- KILLARK Control Station, 3/4 In, 10A @ 600V (FXCS-5B4)
- KILLARK Front Cover, HazLoc, 1P, On/Off (FXS-1C)
- KILLARK Control Station, 1/2 In, 10A @ 600V (FXCS-4B4)
- KILLARK Front Cover, HazLoc, 3P, On/Off (FXS-8C)
- KILLARK Front Cover, HazLoc, 2P, On/Off (FXS-2C)
- KILLARK Control Station, 3/4 In, 1 Gang (FXSX52)
- DAYTON Push Buttn Cntrol Station, 2NO, Open/Close (20C792)
- Killark Switches