Shop All Push Button Control Stations
Killark
Control Station, 3/4 In, 1 Gang
Mfr # FXSX52
Zoro # G2781466
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Features FXSX Series requires no external seals (factory sealed) and are NEMA 3 (raintight) rated. Enclosures are cast copper-free aluminum alloy. Operating shaft is stainless steel. Ground flange joint between bolted cover and box provide required flame path. Pro
- Basic Material Aluminum, Copper Free (less than 4/10 of 1%)
- Hub Style Feed-Thru
- Series FXSX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # FXSX52
- Zoro # G2781466
- UPC # 783936198095
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Hub Size | 3/4 in |
Size | 3.688 in x 5.344 in x 6.813 in |
Height | 4 in |
Width | 3.6875 in |
Depth | 5.344 in |
Length | 3.688 in |
Overall Depth | 3.69 in |
Mounting Hole Distance - Width | 2.25 in |
Overall Width | 5.34 in |
Hub Diameter | 0.75 in |
Overall Height | 6.81 in |
Mounting Hole Distance - Height | 6.19 in |
Dimensions | 3.688 in x 5.344 in x 6.813 in |
Description
Motor Starter Switch, Number of Gangs 1, Current AC 20 A, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1 and 2, Horsepower @ Single Phase - 120V AC 2 hp, Horsepower @ Single Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 3 hp, Horsepower @ Three Phase - 600V AC 3 hp, Includes Pilot Light Yes, Number of Poles 2, Number of Required Thermals 1, Operator Handle, IP Rating Not Applicable, Phase Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D External Operator, HD, HG, JD, JG Breakrs (S29340)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS03S0054)
- WIEGMANN Fiberglass Enclosure, 6.90 in H, 6 in W, 2.88 in D, NEAM 4X; 6P; 12, Screw On (HW-N4X763SCWW)
- SCHNEIDER ELECTRIC Combo Busbar, 100A, 415V AC, 1 Phase (A9XPH257)
- KILLARK Front Cover, HazLoc, 1P, On/Off (FXS-1C)
- KILLARK Control Station, 3/4 In, 10A @ 600V (FXCS-5B4)
- KILLARK Front Cover, HazLoc, 3P, On/Off (FXS-8C)
- KILLARK Front Cover, HazLoc, 2P, On/Off (FXS-2C)
- KILLARK Control Station, 1/2 In, 10A @ 600V (FXCS-4B4)
- KILLARK Control Station, 3/4 In, 1 Gang (FXSX53)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 22mm (XALD211H29H7)
- Killark Push Button Control Stations