Shop All Push Button Control Stations
Killark
Control Station, 1/2 In, 10A @ 600V
Mfr # FXCS-4B4
Zoro # G2719701
Free Shipping & Returns
$515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Contact Form 1NO/1NC
- Legend Start/Stop
- Type of Operator Push Button
- Number of Pilot Lights 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # FXCS-4B4
- Zoro # G2719701
- UPC # 783936201931
- Country of Origin United States
- Category Push Button Control Stations
Dimensions
Hub Size | 1/2 in |
Width | 3.6875 in |
Depth | 5.344 in |
Height | 6.81 in |
Overall Height | 6.81 in |
Hub Size - Maximum | 1/2 in |
Overall Width | 3.68 in |
Overall Depth | 5.34 in |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend Start/Stop, Type of Operator Push Button, Action Momentary/Momentary, Operator Color Green, Red, Contact Form 1NO/1NC, NEMA Rating 7, 9, Contact Rating 10A @ 600V AC, 2.5A @ 250V DC, NEMA Contact Rating Designation A600/Q300, IP Rating Not Rated, Mounting Surface, Height 6.81 in, Width 3.6875 in, Depth 5.344 in, Enclosure Material Aluminum, Enclosure Color Gray, Standards CSA LR11714, UL E12379, UL E53360
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Cap, Thread, 3/4in, 57/64inL, 316 SS (S60700CA00)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A48P36G)
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-14FX-L, PK 50 (PV10-14FX-L)
- EATON WIRING DEVICES Switch Toggle Quiet 2P 20A Brn (CS220B)
- KILLARK Control Station, 3/4 In, 1 Gang (FXSX52)
- KILLARK Control Station, 3/4 In, 10A @ 600V (FXCS-5B4)
- KILLARK Front Cover, HazLoc, 2P, On/Off (FXS-2C)
- KILLARK Control Station, 3/4 In, 1 Gang (FXSX53)
- KILLARK Front Cover, HazLoc, 3P, On/Off (FXS-8C)
- KILLARK Front Cover, HazLoc, 1P, On/Off (FXS-1C)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 22mm (XALD211H29H7)
- Killark Push Button Control Stations