Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, X, 3/4 In.
Mfr # VLJX-2WW
Zoro # G4136307
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 3/4 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VLJX-2WW
- Zoro # G4136307
- UPC # 783936780085
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Overall Width | 3 in |
Compatible Conduit Trade Size | 3/4 in |
Trade Size | 3/4 in |
Overall Height | 3 in |
Thread Size | 3/4 in |
Overall Length | 1 in |
Length | 1 in |
Height | 3 in |
Width | 3.000 in |
Dimensions | 1 in x 3 in x 3 in |
Size | 1 in x 3 in x 3 in |
Each - Width | 3.000 in |
Description
Conduit Outlet Body, Overall Width 3 in, Overall Height 3 in, Overall Length 1 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover VJBC, Aluminum, VJ, Back Type Flat, Body Capacity 25 cu in, Body Style X, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included No, Finish Powder Coated, Gasket Included No, Hazardous Location No, Hub Style Threaded, Number of Hubs 4, Shape X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 14 AWG Gauge, 0.0640" Diameter, 500 Feet (14SS316L500)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, Lever, Red (ZB5AD204)
- TOWER MANUFACURING In – Line Single Outlet Auto Reset 15 Amps 50 FT (30438036-01)
- SEACHOICE Step Down Heat Shrink Butt Connectors, 22-18/16-14 100/Pack, Blue (61431)
- KILLARK Conduit Outlet Body, TB, 1/2 In. (OTB-1)
- KILLARK Conduit Body, Form 7, 1/2" Hub (X17)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OT-5)
- KILLARK Conduit Outlet Body, 2 In. (OLB-6)
- KILLARK Hub Cover, 3/4 Hub Size, Killark VJ Series (VJH-2WW)
- KILLARK Conduit Outlet Body, Iron, TB (TB27)
- KILLARK Conduit Outlet Body, LB, 3/4 In. (OLB-2)
- Killark Conduit Bodies & Covers