Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, X, 1/2 In.
Mfr # VLJX-1WW
Zoro # G4067533
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1/2 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Killark
- MFR # VLJX-1WW
- Zoro # G4067533
- UPC # 783936780078
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Overall Length | 1 in |
Overall Height | 3 in |
Thread Size | 1/2 in |
Overall Width | 3 in |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Width | 3.000 in |
Length | 1 in |
Height | 3 in |
Dimensions | 1 in x 3 in x 3 in |
Each - Width | 3.000 in |
Size | 1 in x 3 in x 3 in |
Description
Conduit Outlet Body, Overall Width 3 in, Overall Height 3 in, Overall Length 1 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover VJBC, Aluminum, VJ, Back Type Flat, Body Capacity 25 cu in, Body Style X, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included No, Finish Powder Coated, Gasket Included No, Hazardous Location No, Hub Style Threaded, Number of Hubs 4, Shape X
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB MP1-10B, PB MOM BLK FLUSH (MP1-10B)
- SQUARE D Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8736SEO2V02H30S)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 80A, Fast-Acting, 250V AC, Bolt-On (FWX-80A)
- RELIANCE CONTROLS Load Center, TH, Main Circuit Breaker (THP108)
- KILLARK Conduit Outlet Body, Iron, LR, 2 In. (LR67)
- KILLARK Conduit Outlet Body, Iron, LL, 2 In. (LL67)
- KILLARK Conduit Outlet Body, LB, 1/2 In. (LB17)
- KILLARK Conduit Outlet Body, T, 1/2 In. (GECTT-1M)
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (OT-2M)
- KILLARK Conduit Body, 11.0 cu. in. Capacity (X37)
- L.H. DOTTIE L.H. Dottie 4'' LR Threaded Conduit Body w/ Cover & Gasket (LR400CG)
- Killark Conduit Bodies & Covers