Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body, X, 1 In.
Mfr # VLJX-3WW
Zoro # G3908886
product price: $46.79
/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 1 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # VLJX-3WW
- Zoro # G3908886
- UPC # 783936780092
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Thread Size | 1 in |
Overall Width | 10 in |
Overall Height | 1/8 in |
Compatible Conduit Trade Size | 1 in |
Trade Size | 1 in |
Overall Length | 5 in |
Length | 5 in |
Width | 10.000 in |
Height | 0.1 in |
Size | 5 in x 10 in x 0.1 in |
Dimensions | 5 in x 10 in x 0.1 in |
Each - Width | 10.000 in |
Description
Conduit Outlet Body, Overall Width 10 in, Overall Height 1/8 in, Overall Length 5 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Compatible Cover VJBC, Aluminum, VJ, Back Type Flat, Body Capacity 25 cu in, Body Style X, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included No, Finish Powder Coated, Gasket Included No, Hazardous Location No, Hub Style Threaded, Number of Hubs 4, Shape X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center Cover, HOM, 30 Spaces, 225A (HOMC30UFL)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- MELTRIC 37-98043 INLET (37-98043)
- OK INDUSTRIES Wire Wrap Tool, Green, 18-32 AWG, Manual (G200/R3278)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OC-5)
- KILLARK Conduit Body, 19.5 cu. in. Cap, 1-1/4" Hub (X47)
- KILLARK Conduit Outlet Body, Iron, LL, 3/4 In. (OLL-2M)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (LB57)
- KILLARK Conduit Outlet Body, Iron, 2 In. (LB67)
- KILLARK Conduit Outlet Body, 1-1/4 In. (OLB-4)
- RACO Conduit Outlet Body, C Style, 2" Hub Sz (RC200)
- Killark Conduit Bodies & Covers