Shop All Conduit Bodies & Covers
Killark
Conduit Outlet Body w/Cover, Aluminum, LB
Mfr # OLB-4CG
Zoro # G0680312
product price: $32.85
/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body with Cover
- Hazardous Location Yes
- Hub Size 1 1/4 in
- Conduit Outlet Body Material Aluminum
- Conduit Outlet Body Style LB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Killark
- MFR # OLB-4CG
- Zoro # G0680312
- UPC # 783936480039
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/4 in |
Conduit Outlet Body Hub Size | 1 1/4 in |
Conduit Outlet Hub Size | 1-1/4" |
Overall Length | 1 in |
Overall Width | 3 in |
Thread Size | 1 1/4 in |
Trade Size | 1 1/4 in |
Overall Height | 3 in |
Compatible Conduit Trade Size | 1 1/4 in |
Height | 3 in |
Width | 3.000 in |
Length | 1 in |
Each - Width | 3.000 in |
Dimensions | 1 in x 3 in x 3 in |
Description
Conduit Outlet Body, Overall Width 3 in, Overall Height 3 in, Overall Length 1 in, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Compatible Cover OL-450, Aluminum, O, Back Type Flat, Body Capacity 29 cu in, Body Style LB, Body Type Conduit Outlet Body with Cover, Color Gray, Connection Orientation 90 Degrees , Connection Type Threaded, Cover Included Yes, Finish Powder Coated, For Use With IMC, RMC, Gasket Included Yes, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 110A, 600V AC, Non-Indicating (JJS-110)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 5 NO - <= 690 V - 110 V DC standard coil (CAD50FD)
- SCHNEIDER ELECTRIC Manstarter Fault Signaling Contact 575Va (GVAD1010)
- EATON Push Button operator, 22 mm, Multi (M22M-D-X-SRG)
- KILLARK Conduit Body, 7.0 cu. in. Capacity, X Body (X27SA)
- KILLARK Conduit Outlet Body, Iron, LB, 1 In. (LB37)
- KILLARK Conduit Outlet Body, Aluminum, LB (GECLBT-3)
- KILLARK Conduit Outlet Body, Iron, T, 1 In. (T37)
- KILLARK Conduit Outlet Body, Aluminum, X (GECXT-3)
- KILLARK Conduit Body, C Body, 1/2" Hub (C17SA)
- KILLARK Conduit Outlet Body, Iron, LR, 2 In. (OLR-6M)
- Killark Conduit Bodies & Covers